Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, Blue, Steel
Mfr # 8849022
Zoro # G3364744
product price: $5,400.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,400.00
Free 30-Day Returns
Key Features
- Capacity 31 gal
- Width 48"
- Depth 21-5/8"
- Height 35-3/4"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8849022
- Zoro # G3364744
- UPC # 697841120853
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 48" |
Depth | 21-5/8" |
Height | 35-3/4" |
Exterior Height | 35-3/4" |
Exterior Width | 48 in |
Exterior Depth | 21-5/8 in |
Description
Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 31 gal, Height 35-3/4 In., Width 48 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Set, 1/4 In. H, Steel (20300)
- MIGHTY LINE Marking Tape, Roll, 6In W, 100 ft. L (6RYCHV)
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 1 PR (11-318)
- VIKING Viking BristolBay H/D Pant Grn (7110P-L)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- JUSTRITE Cabinet, Pesticide, Green, 60 Gallon (896004)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894511)
- JUSTRITE Acid Safety Cabinet, 60", H, 42", W (24150)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue (869028)
- Justrite Safety Storage