Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, Blue, 34" D
Mfr # 899102
Zoro # G3365015
product price: $4,200.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,200.00
Free 30-Day Returns
Key Features
- Capacity 110 gal
- Width 43"
- Depth 34"
- Height 65"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899102
- Zoro # G3365015
- UPC # 697841115057
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 34" |
Height | 65" |
Exterior Height | 65" |
Exterior Depth | 34 in |
Exterior Width | 43 in |
Details
Capacity | 110 gal |
Rated For Flammable Storage | Yes |
Construction | Steel |
Standards | OSHA, NFPA Code 30, FM |
Item | Corrosive Safety Cabinet |
Sump Capacity | 14.98 gal |
Number of Cabinet Shelves | 1 |
Safety Cabinet Type | Vertical Drum |
Finish | Powder Coated |
Color | Blue |
Number of Doors | 2 |
Material | Steel |
Safety Cabinet Door Type | Manual |
Number of Shelves | 1 |
Door Type | Manual |
Cabinet Format | Vertical Drum |
Storage Capacity | 110 gal |
Door Closure Type | Manual |
Description
Corrosive Cabinet, Safety Cabinet Type Vertical Drum, Capacity 110 gal, Height 65 In., Width 43 In., Depth 34 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Size 11.5 Alloy Alloy Toe Boots, Brown (GB00597 M 115)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1514-RA_10X7 (U4-1514-RA_10X7)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz11D, PR (15569)
- REEBOK Athletic Shoe, M, 7, Black, PR (RB423)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Flammable Safety Cabinet, 30 Gal., Red (893001)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- Justrite Safety Storage