Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, Blue, 18" D
Mfr # 891722
Zoro # G3365925
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,540.00
Free 30-Day Returns
Key Features
- Capacity 17 gal
- Width 43 in
- Depth 18 in
- Height 24 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 891722
- Zoro # G3365925
- UPC # 697841112841
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 24 in |
Door Opening Width | 40 3/4 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 24 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 24 in |
Description
Corrosive Cabinet, Safety Cabinet Type Stackable, Capacity 17 gal, Height 24 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (109S0034CH)
- HY-KO Please Keep Door Closed Sign 2" x 8", 10PK (B00044)
- MONTOUR LINE Red Plastic Chain S Hook, 2 in (CH-S-20-RD)
- 3M Turbo PAPR Unit (022-00-03R01)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899020)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- Justrite Safety Storage