Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, Blue, 15 gal.
Mfr # 8825122
Zoro # G3364498
product price: $3,300.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,300.00
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Width 24"
- Depth 21-5/8"
- Height 35-3/4"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8825122
- Zoro # G3364498
- UPC # 697841120594
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 24" |
Depth | 21-5/8" |
Height | 35-3/4" |
Exterior Width | 24 in |
Exterior Depth | 21-5/8 in |
Exterior Height | 35-3/4" |
Description
Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 15 gal, Height 35-3/4 In., Width 24 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- GLOBAL INDUSTRIAL Wire Steel Quadruple Glove Box Holder, 11-15/16W x 3-13/16D x 19H (B2187696)
- GEMTOR Full Body Harness, Vest Style, Universal (822FD-2)
- MILWAUKEE TOOL Freeflex Insulated Bib Overalls, Black LR (262B-LR)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Corrosive Safety Cabinet, 35", H, Steel (891202)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- JUSTRITE Flammable Cabinet, 36 Gal., Red (892231)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891300)
- JAMCO Pesticide Safety Cabinet, Self Close, 6 gal., 22"H, Green (FK06)
- Justrite Safety Storage