Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, 54 gal.
Mfr # 895402
Zoro # G3364893
product price: $2,500.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Capacity 54 gal
- Width 23-1/4"
- Depth 34"
- Height 65"
- Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 895402
- Zoro # G3364893
- UPC # 697841114081
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23-1/4" |
Depth | 34" |
Height | 65" |
Door Opening Width | 41 1/4 in |
Exterior Height | 65 in |
Exterior Depth | 34 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 34 in x 65 in |
Exterior Width | 23 1/4 in |
Description
Corrosive Cabinet, Safety Cabinet Type Slimline, Capacity 54 gal, Height 65 In., Width 23-1/4 In., Depth 34 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Blue, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Portable Label Printer Kit, BMP41 Series, Single Color Capability (BMP41-KIT-EL)
- NOTRAX 5 ft. L x Vinyl, 1" Thick (519S0035BL)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1710L)
- IRONLACE Unbrkbl Shoelace Boot Lace, 72", Brn, PR1 (30010)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 2X55 Gal., YLW (899100)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1976X)
- Justrite Safety Cabinets