Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, 34" D, Blue
Mfr # 899082
Zoro # G3365033
product price: $4,200.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,200.00
Free 30-Day Returns
Key Features
- Capacity 90 gal
- Width 43"
- Depth 34"
- Height 65"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 899082
- Zoro # G3365033
- UPC # 697841132139
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 34" |
Height | 65" |
Door Opening Width | 41 1/4 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 34 in x 65 in |
Exterior Width | 43 in |
Exterior Depth | 34 in |
Exterior Height | 65 in |
Description
Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 90 gal, Height 65 In., Width 43 In., Depth 34 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Blue, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Station, Filled, Electrical (2722)
- KINCO Kinco HydroFlector Waterproof Polyester Knit Shell & Double-Coated Nitrile (1896P-XL)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0340BY)
- 3M Hlf Msk Resp 6200, M, Filter, P100, PK2 (6AD97-5WYZ4)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893030)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (29884Y)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 gal., White (890405)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- VESTIL Steel Canadian LP Cylinder Storage Cabinet 20 In. x 30 In. x 35-1/4 In. 2 Cylinder Capacity (CYL-LP-2-CA)
- Justrite Safety Cabinets