Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, 24", H
Mfr # 891702
Zoro # G7558826
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,340.00
Free 30-Day Returns
Key Features
- Capacity 17 gal
- Width 43 in
- Depth 18 in
- Height 24 in
- Door Type Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 891702
- Zoro # G7558826
- UPC # 697841112766
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 24 in |
Door Opening Width | 40 3/4 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 24 in |
Exterior Depth | 18 in |
Exterior Height | 24 in |
Exterior Width | 43 in |
Description
Corrosive Cabinet, Safety Cabinet Type Stackable, Capacity 17 gal, Height 24 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude HD 11' Single Web SRL: Carabiner, Rebar Hook (FS-FSP1411-W-RBH)
- JUSTRITE 1 gal Blue Steel Type I Safety Can Kerosene (7110300)
- MEGACOMFORT Resistant Insole, Unisex, 11" L, PR (PAMPR-M89/W1011)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 2inx60ft (GRAN1351)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894510)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891300)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18" D (891722)
- JUSTRITE Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow (894510)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 24 gal (2310X)
- Justrite Safety Storage