Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, 23 gal., Steel
Mfr # 8837222
Zoro # G3364683
product price: $4,100.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,100.00
Free 30-Day Returns
Key Features
- Depth 21-5/8"
- Rated For Flammable Storage Yes
- Includes Polyethylene Cabinet Top Work Tray
- Number of Doors 2
- Sump Capacity 5.04 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8837222
- Zoro # G3364683
- UPC # 697841120792
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 21-5/8" |
Exterior Depth | 21-5/8 in |
Exterior Width | 36 in |
Exterior Height | 35-3/4" |
Details
Rated For Flammable Storage | Yes |
Includes | Polyethylene Cabinet Top Work Tray |
Number of Doors | 2 |
Sump Capacity | 5.04 gal |
Item | Corrosive Safety Cabinet |
Standards | FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV |
Finish | Powder Coated |
Material | Steel |
Color | Blue |
Features | Adjustable Shelves |
Number of Shelves | 1 |
Door Type | Self-Closing |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Door Closure Type | Self-Closing |
Cabinet Format | Undercounter |
Storage Capacity | 23 gal |
Description
Corrosive Cabinet, Under Counter, 23 gal Capacity, Height 35-3/4 In., Width 36 In., Depth 21-5/8 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Number of Doors 2, Material Steel, Cabinet Height Range Desk or Table Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42KZ78)
- TAPCO Warning Light, (4) LED, Blue, Solar NiMH (3337-00004)
- RADIANS Safety Reading Glasses, Wraparound Scratch-Resistant (CH1-110)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96951)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- JUSTRITE Corrosive Safety Cabinet, Steel, 22", H (890422)
- JUSTRITE Haz Material Safety Cabinet, 45 Gal, Blue (864528)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 54 Gal., Yellow (895400)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891300)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893030)
- Justrite Safety Storage