Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, 23 gal., Silver
Mfr # 8837242
Zoro # G3364647
product price: $4,100.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,100.00
Free 30-Day Returns
Key Features
- Capacity 23 gal
- Width 36"
- Depth 21-5/8"
- Height 35-3/4"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8837242
- Zoro # G3364647
- UPC # 697841130951
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 36" |
Depth | 21-5/8" |
Height | 35-3/4" |
Exterior Height | 35-3/4" |
Exterior Depth | 21-5/8 in |
Exterior Width | 36 in |
Description
Corrosive Cabinet, Under Counter, 23 gal Capacity, Height 35-3/4 In., Width 36 In., Depth 21-5/8 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Number of Doors 2, Material Steel, Cabinet Height Range Desk or Table Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY2X000600)
- ANSELL Chemical Resistant Sleeves, 20" L, PK200 (684000)
- BRADLEY SS Eyewash Handle/Label Assembly (S08-336)
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Polarized (ODIN)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- JUSTRITE Corrosive Safety Cabinet, 22 gal. (892222)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- DURHAM MFG Safety Cabinet, Manual Close, 4 gal., Yellow (1004M-50)
- Justrite Safety Storage