Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, 23-1/4" W
Mfr # 895422
Zoro # G3364979
product price: $2,900.00
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$2,900.00
Free 30-Day Returns
Key Features
- Capacity 54 gal
- Width 23-1/4"
- Depth 34"
- Height 65"
- Door Type Self-Closing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 895422
- Zoro # G3364979
- UPC # 697841114142
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23-1/4" |
Depth | 34" |
Height | 65" |
Door Opening Width | 41 1/4 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 1/4 in x 34 in x 65 in |
Exterior Height | 65 in |
Exterior Width | 23 1/4 in |
Exterior Depth | 34 in |
Description
Corrosive Cabinet, Safety Cabinet Type Slimline, Capacity 54 gal, Height 65 In., Width 23-1/4 In., Depth 34 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 3, Color Blue, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 10 ft. L x Vinyl Foam, 9/16" Thick (3906509003X10)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV713FO (4XL))
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, 2XL (62161)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Corrosive Safety Cabinet, 18-1/2" H (24120)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 90 gal. (1090S-50)
- Justrite Safety Cabinets