Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, 21-5/8" D
Mfr # 8825042
Zoro # G3364419
product price: $3,300.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,300.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Finish Powder Coated
- Material Steel
- Number of Doors 1
- Standards OSHA, NFPA Code 30, FM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8825042
- Zoro # G3364419
- UPC # 697841130852
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Exterior Height | 35-3/4" |
Exterior Depth | 21-5/8 in |
Exterior Width | 24 in |
Details
Rated For Flammable Storage | Yes |
Finish | Powder Coated |
Material | Steel |
Number of Doors | 1 |
Standards | OSHA, NFPA Code 30, FM |
Item | Corrosive Safety Cabinet |
Color | Silver |
Sump Capacity | 3.19 gal |
Includes | Polyethylene Cabinet Top Work Tray |
Features | Adjustable Shelves |
Door Type | Manual |
Number of Shelves | 1 |
Door Closure Type | Manual |
Cabinet Format | Undercounter |
Storage Capacity | 15 gal |
Description
Corrosive Cabinet, Under Counter, 15 gal Capacity, Height 35-3/4 In., Width 24 In., Depth 21-5/8 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Number of Doors 1, Material Steel, Cabinet Height Range Desk or Table Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Glycol Return, PK5, 7122-1-PK (7122-1-PK)
- 3M Hlf Msk Resp 6300, L, Filter, P95, PK2 (6AP71-4MH55)
- MCR SAFETY 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (6914L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Hi-Vis Orange/Green, PR (LPI-CC5-04-L)
- JUSTRITE Flammable Safety Cabinet, 45 gal., White, Depth: 18" (894505)
- JUSTRITE Flammable Safety Cabinet, 20 gal., Yellow (893400)
- JUSTRITE Haz Material Safety Cabinet, 4 Gal, Blue (860428)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Yellow (894520)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- DURHAM MFG Safety Cabinet, Manual Close, 90 gal., Yellow, Legs (1090ML-50)
- Justrite Safety Storage