Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, 15 gal., Steel
Mfr # 8825222
Zoro # G3364534
product price: $3,700.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,700.00
Free 30-Day Returns
Key Features
- Capacity 15 gal
- Width 24"
- Depth 21-5/8"
- Height 35-3/4"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8825222
- Zoro # G3364534
- UPC # 697841120617
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 24" |
Depth | 21-5/8" |
Height | 35-3/4" |
Exterior Depth | 21-5/8 in |
Exterior Width | 24 in |
Exterior Height | 35-3/4" |
Description
Corrosive Cabinet, Under Counter, 15 gal Capacity, Height 35-3/4 In., Width 24 In., Depth 21-5/8 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Number of Doors 1, Material Steel, Cabinet Height Range Desk or Table Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rain Jacket, Unisex, Green, 5XL (C16720G X5)
- NMC Symbol Life Buoy With Line Imo Label, IMO203R (IMO203R)
- SITEGEAR 2" Double Grommet Web Belt, Medium (51-12102M)
- CONDOR 18" Chemical Resistant Gloves, PVC, L, 1 PR (22KA61)
- JUSTRITE Flammable Cabinet, 36 Gal., Red (892231)
- JUSTRITE Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow (894510)
- JUSTRITE Flammable Safety Cabinet, 60 Gal., Yellow (896020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Flammable Safety Cabinet, 12 gal., Yellow (891220)
- JUSTRITE Paints and Inks Cabinet, 96 Gal., Red (896011)
- JUSTRITE Flammable Safety Cabinet, 4 gal., Red (890421)
- Justrite Safety Cabinets