Shop All Safety Cabinets
Justrite
Corrosive Safety Cabinet, 110 gal., Blue
Mfr # 8991022
Zoro # G3364988
product price: $6,700.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,700.00
Free 30-Day Returns
Key Features
- Capacity 110 gal
- Width 43"
- Depth 34"
- Height 65"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8991022
- Zoro # G3364988
- UPC # 697841119024
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 34" |
Height | 65" |
Exterior Width | 43 in |
Exterior Depth | 34 in |
Exterior Height | 65" |
Details
Capacity | 110 gal |
Rated For Flammable Storage | Yes |
Construction | Steel |
Sump Capacity | 14.98 gal |
Finish | Powder Coated |
Safety Cabinet Type | Vertical Drum |
Item | Corrosive Safety Cabinet |
Number of Cabinet Shelves | 1 |
Material | Steel |
Number of Doors | 2 |
Color | Blue |
Safety Cabinet Door Type | Manual |
Standards | OSHA, NFPA Code 30, FM |
Door Type | Manual |
Number of Shelves | 1 |
Cabinet Format | Vertical Drum |
Storage Capacity | 110 gal |
Door Closure Type | Manual |
Description
Corrosive Cabinet, Safety Cabinet Type Vertical Drum, Capacity 110 gal, Height 65 In., Width 43 In., Depth 34 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Comfoâ„¢ Classic Half Mask, Rubber, M (808074)
- ATLITE - EMERGENCY Ny Edge Lit Single Lens Kit (AUXL18)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1206)
- MIDWEST FASTENER Yellow Plastic Ring Key Tags with Splits 6PK (35594)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 12 Gal., Yellow (891320)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Sure-Grip EX Aerosols Cabinet, 4 gal., Yellow (890500)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- Justrite Safety Cabinets