Shop All Spill Containment Accessories
Justrite
Containment Tarp, 60in. L x 60in. W, Black
Mfr # 28432
Zoro # G8828321
product price: $74.40
/ea
$74.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Coated Polyester
- Width 60 in
- Color Black
- For Use With Spill Decks, Decon Decks
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28432
- Zoro # G8828321
- UPC # 697841157132
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 60 in |
Length | 60 in |
Length (Straight Wireway) | 60 in |
Details
Material | Vinyl Coated Polyester |
Color | Black |
For Use With | Spill Decks, Decon Decks |
Item | Containment Tarp |
Description
Containment Tarp, Color Black, For Use With Spill Decks, Decon Decks, Length 60 in, Material Vinyl Coated Polyester, Width 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 090)
- MSA SAFETY Lanyard, 6 ft., Green (10193129)
- IMPACT PRODUCTS Clear Acrylic Dispenser for Disposable Latex and Vinyl Gloves (8615-90)
- TILLMAN 24X36 Lth Dk Brwn Bib Apron (3836)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE Colorimetric Replacement Cartridge, PK2 (DRM155)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- Justrite Spill Control Supplies