Shop All Spill Containment Accessories
Justrite
Containment Tarp, 240in L x 120in W, Black
Mfr # 28439
Zoro # G8828364
product price: $397.50
/ea
Free Shipping & Returns
$397.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 240 in
- Material Vinyl Coated Polyester
- For Use With Spill Decks, Decon Decks
- Width 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28439
- Zoro # G8828364
- UPC # 697841157170
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 240 in |
Width | 120 in |
Length (Straight Wireway) | 240 in |
Details
Color | Black |
Item | Containment Tarp |
Material | Vinyl Coated Polyester |
For Use With | Spill Decks, Decon Decks |
Description
Containment Tarp, Color Black, For Use With Spill Decks, Decon Decks, Length 240 in, Material Vinyl Coated Polyester, Width 120 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Authorized Notice, Aluminum, 14"x10", Sign Shape: Rectangle (LCU5-0013-NA_14X10)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-05 (SPB-05)
- TAPCO Pedestrian Crossng Sign, 30" x 30", DG3 FY (373-01499)
- ABUS Lockout Padlock, KD, MK, Red, 1-1/2"H (72 HB/40-75 KD Red)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- JUSTRITE Replacement Grate, 24 In. L, 24 In. W (28260)
- JUSTRITE Outdoor Dispensing Dolly, Yellow, 66 Gal (28664)
- JUSTRITE Pop-Up Pool, 100 gal., Yellow (28323)
- JUSTRITE SPILL TRAY STEEL 1 QT. RED (JT10177)
- ENPAC Coverd Drum Spl Contnmnt Hut, 94 in. H (4010-YE)
- Justrite Spill Containment Accessories