Shop All Spill Containment Accessories
Justrite
Containment Tarp, 144in L x 120in W, Black
Mfr # 28438
Zoro # G8828355
product price: $304.30
/ea
Free Shipping & Returns
$304.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 120 in
- Color Black
- Length 144 in
- For Use With Spill Decks, Decon Decks
- Material Vinyl Coated Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28438
- Zoro # G8828355
- UPC # 697841157163
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 120 in |
Length | 144 in |
Length (Straight Wireway) | 144 in |
Details
Color | Black |
For Use With | Spill Decks, Decon Decks |
Item | Containment Tarp |
Material | Vinyl Coated Polyester |
Description
Containment Tarp, Color Black, For Use With Spill Decks, Decon Decks, Length 144 in, Material Vinyl Coated Polyester, Width 120 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Yellow Reflective Number 5, 10PK (B00755)
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, 3X, 25/Qty (TY127SWH3X002500)
- DURABLE Durable Corporation Steel Mat 3/8" Thick 1.5' x 2.5' Gray (390S1825)
- JJ KELLER Labor Law Poster Kit, FL, Spanish, 35 In. W (200-FL-K)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- JUSTRITE Snap Wall Containment Berm, 79 gal (28556)
- JUSTRITE Single Drum Spill Container, Black (28685)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- JUSTRITE Accumulation Center Ramp, Black (28687)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1001)
- Justrite Spill Control Supplies