Shop All Spill Containment Accessories
Justrite
Containment Tarp, 120in L x 60in W, Black
Mfr # 28434
Zoro # G8828337
product price: $223.78
/ea
Free Shipping & Returns
$223.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 60 in
- For Use With Spill Decks, Decon Decks
- Material Vinyl Coated Polyester
- Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28434
- Zoro # G8828337
- UPC # 697841157149
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 60 in |
Length | 120 in |
Length (Straight Wireway) | 120 in |
Details
Color | Black |
For Use With | Spill Decks, Decon Decks |
Material | Vinyl Coated Polyester |
Item | Containment Tarp |
Description
Containment Tarp, Color Black, For Use With Spill Decks, Decon Decks, Length 120 in, Material Vinyl Coated Polyester, Width 60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Reinforced Flexible Rubber Knee Pad (137456)
- SAFE HANDLER Crystal Clear Lens Color Temple Black Safety Glasses (BLSH-ESCR-CLLCT-SG9BK)
- MSA SAFETY MSA Advantage™ 420 Half Mask, M (10119575)
- BATES Boots, Composite, Mens, 11M, Desert Tan, PR (E02276)
- JUSTRITE Rigid-Lock QuickBerm(R), 745 gal., Black (28519)
- JUSTRITE Pop-Up Pool, 66 gal., Yellow (28321)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- JUSTRITE Spill Berm Kit, Yellow (28465)
- ENPAC Spill Tray, 2.5 gal., Black/Yellow (5248-YE)
- Justrite Spill Control Supplies