Shop All Spill Containment Accessories
Justrite
Containment Tarp, 120in L x 120in W, Black
Mfr # 28436
Zoro # G8828346
product price: $257.40
/ea
Free Shipping & Returns
$257.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- Color Black
- For Use With Spill Decks, Decon Decks
- Material Vinyl Coated Polyester
- Width 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28436
- Zoro # G8828346
- UPC # 697841157156
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 120 in |
Width | 120 in |
Length (Straight Wireway) | 120 in |
Details
Item | Containment Tarp |
Color | Black |
For Use With | Spill Decks, Decon Decks |
Material | Vinyl Coated Polyester |
Description
Containment Tarp, Color Black, For Use With Spill Decks, Decon Decks, Length 120 in, Material Vinyl Coated Polyester, Width 120 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458P STD RED)
- MAGID Ear Plugs, 100 PK (IHP27C)
- NEW BALANCE Athletic High-Top Shoe, EE, 12, Brown, PR (MIDCLBRBR-12-2E)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (707FL-09)
- JUSTRITE Spill Tray, 20 gal., Black (28717)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- JUSTRITE JOINING CLIPS ACCUMULATION CENTER SS (JT28926)
- JUSTRITE CA Compliant Can Punctruing System (DRM1334)
- JUSTRITE Rigid-Lock QuickBerm(R), 1075 gal., Black (28522)
- JUSTRITE Cvrd Drum Spl Cntnmnt Palet, 75-1/4 in. H (28675)
- DURASACK 15 in. x 27 in. Empty Sand Bags with Tie Strings, White, 25PK (SB-1527CTN)
- Justrite Spill Control Supplies