Shop All Combination Units
Justrite
Combo Shower, Wall Mount, Closed Bowl SS
Mfr # 33GS45G
Zoro # G4711800
product price: $1,690.00
/ea
Free Shipping & Returns
$1,690.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 66.7"
- Mount Type Wall
- Pipe Material Stainless Steel
- Flow Rate Eye/Face: 3 gal/min; Shower/Body: 20 gal/min
- Eyewash Bowl Material Acrylic-Capped ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 33GS45G
- Zoro # G4711800
- UPC # 697841186514
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 66.7" |
Width | 19.8" |
Depth | 29" |
Details
Item | Combo Shower,Wall Mount,Closed Bowl SS |
Mount Type | Wall |
Pipe Material | Stainless Steel |
Flow Rate | Eye/Face: 3 gal/min; Shower/Body: 20 gal/min |
Eyewash Bowl Material | Acrylic-Capped ABS Plastic |
Valve Material | Shower: 316L Stainless, Eyewash: Chrome plated brass |
Material | Nozzle: Nylon 6, Eye/facewash diffusers: Chrome plated brass with stainless steel mesh |
Eyewash Activation | Eye/Face wash: Pull Lid Forward |
Shower Activation | Shower: Pull Handle |
Description
Combo Shower,Wall Mount,Closed Bowl SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Incomplete Scaffold Tag, Pk25 (RPT226A)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Blue (IP-R4400-BL)
- CELLUCAP Bouffant Cap, PP, 21 in., Red, PK1000 (BI4HSRD)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, TPR, Reflective Panels (EXO-HZI-06-XXL)
- JUSTRITE Lab Combination Shower, Floor Mount (L18GS34G)
- JUSTRITE Combination Shower, Floor Mount, SS (18GS75G)
- JUSTRITE Laboratory Combination Shower, Wall Mount (L33GS34G)
- JUSTRITE Combo Shower, Freeze Protected, Floor, 120 (H5G45G-1H)
- JUSTRITE Combo Shower, Freeze Protected, Floor, 240 (H5G45G-2H)
- JUSTRITE Combination Shower, Floor Mount (18G85G)
- SPEAKMAN Comb Eyewash Sensor Faucet 4In (SEF-1814)
- Justrite Combination Units