Shop All Combination Units
Hughes Safety Showers
Combination Shower, Self-Draining, ABS Bowl, Floor Mount, Stainless Steel Pipes
Mfr # SD18GS75G
Zoro # G4711983
product price: $1,850.00
/ea
Free Shipping & Returns
$1,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 101.7"
- Mount Type Floor
- Pipe Material Stainless Steel
- Flow Rate Eye/Face: 3 gal/min; Shower/Body: 20 gal/min
- Eyewash Bowl Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hughes Safety Showers
- MFR # SD18GS75G
- Zoro # G4711983
- UPC # 805042000410
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 101.7" |
Width | 25.8" |
Depth | 29.5" |
Details
Item | Combination Shower,Self-Draining |
Mount Type | Floor |
Pipe Material | Stainless Steel |
Flow Rate | Eye/Face: 3 gal/min; Shower/Body: 20 gal/min |
Eyewash Bowl Material | ABS Plastic |
Valve Material | 316L Stainless |
Material | Nozzle: Nylon 6, Eye/facewash diffusers: Chrome plated brass with stainless steel mesh |
Shower Activation | Shower: Hand lever |
Eyewash Activation | Eye/Face wash: Hand lever |
Description
Combination Shower,Self-Draining
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD FR Cotton Welding Sleeves, 9oz Green, 18 in. Length w/ 2 in. Elastics (PWGFRSE)
- NMC Flammable Ghs Label, Pk5 (GHS400AP)
- KISHIGO XL, Lime, Class 3, Long Sleeve Class 3 T-Shirt (9145-XL)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Covered Bowl, Galvanized Pipes (18G45G)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Bowl, Galvanized Pipes (18G75G)
- HUGHES SAFETY SHOWERS Combination Shower, Floor Mount, ABS Plastic Bowl, Stainless Steel Pipes (18GS75G)
- HUGHES SAFETY SHOWERS Combination Shower, Freeze Protected , Floor Mount, Galvanized Pipes, ABS Bowl, 120V C1D2 (H5G45G-1H)
- HUGHES SAFETY SHOWERS Portable Safety Shower and Eye & Face Wash (40K45G)
- BRADLEY Halo Drench Shower With Eyewash, Yellow (S19314SB)
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Wall Mount (G5026*)
- Hughes Safety Showers Combination Units