Shop All Combination Units
This Product is Discontinued
Justrite
Combination Shower, Floor Mount, SS Pipe (Discontinued)
Mfr # 18GS45GT
Zoro # G4711730
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 103"
- Mount Type Floor
- Pipe Material Stainless Steel
- Flow Rate Eye/Face: 3 gal/min; Shower/Body: 20 gal/min
- Valve Material Shower: 316L Stainless, Eyewash: Chrome plated brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 18GS45GT
- Zoro # G4711730
- UPC # 697841186453
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 103" |
Width | 19.8" |
Depth | 30.2" |
Details
Item | Combination Shower,Floor Mount,SS Pipe |
Mount Type | Floor |
Pipe Material | Stainless Steel |
Flow Rate | Eye/Face: 3 gal/min; Shower/Body: 20 gal/min |
Valve Material | Shower: 316L Stainless, Eyewash: Chrome plated brass |
Eyewash Bowl Material | Acrylic-Capped ABS Plastic |
Material | Nozzle: Nylon 6, Eye/facewash diffusers: Chrome plated brass with stainless steel mesh |
Shower Activation | Shower: Pull Handle |
Eyewash Activation | Eye/Face wash: Pull Lid Forward |
Description
Combination Shower,Floor Mount,SS Pipe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.