Shop All Combination Units
Justrite
Combination Shower, Floor Mount, Closed
Mfr # 18G45GT
Zoro # G4711712
product price: $1,370.00
/ea
Free Shipping & Returns
$1,370.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 103"
- Mount Type Floor
- Pipe Material Galvanized Steel
- Flow Rate Eye/Face: 3 gal/min; Shower/Body: 20 gal/min
- Valve Material Shower: 316L Stainless, Eyewash: Chrome plated brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 18G45GT
- Zoro # G4711712
- UPC # 697841186446
- Country of Origin United States
- Category Combination Units
Dimensions
Height | 103" |
Width | 19.8" |
Depth | 30.2" |
Details
Item | Combination Shower,Floor Mount,Closed |
Mount Type | Floor |
Pipe Material | Galvanized Steel |
Flow Rate | Eye/Face: 3 gal/min; Shower/Body: 20 gal/min |
Valve Material | Shower: 316L Stainless, Eyewash: Chrome plated brass |
Eyewash Bowl Material | Acrylic-Capped ABS Plastic |
Material | Nozzle: Nylon 6, Eye/facewash diffusers: Chrome plated brass with stainless steel mesh |
Eyewash Activation | Eye/Face wash: Pull Lid Forward |
Shower Activation | Shower: Pull Handle |
Description
Combination Shower,Floor Mount,Closed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG TIME PRODUCTS Mens Large Grease Monkey Black Long Cuff Neoprene Glove (242576)
- UNIVERSAL SECURITY INSTRUMENTS 10-Year Sealed Battery Operated 3 in 1 Smoke Fire&Carbon Monoxide Detector Multi-Criteria Detection (AMIC3511SB)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (4540-M)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (54422)
- JUSTRITE Combination Shower, Floor Mount, SS (18GS75G)
- JUSTRITE Lab Combination Shower, Floor Mount (L18GS34G)
- JUSTRITE Combination Shower, Floor Mount (18G85G)
- JUSTRITE Combo Shower, Freeze Protected, Floor, 240 (H5G45G-2H)
- JUSTRITE Laboratory Combination Shower, Wall Mount (L33GS34G)
- JUSTRITE Combo Shower, Freeze Protected, Floor, 120 (H5G45G-1H)
- HAWS Shower and Eyewash Station (8320-8325)
- Justrite Eyewash Stations and Shower Equipment