Shop All Aerosol Can Recycling Equipment
Justrite
Color Changing Activated Carbon Filter
Mfr # 28229
Zoro # G1057971
product price: $313.10
/ea
Free Shipping & Returns
$313.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Valve
- For Use With 1YNC7
- Product Type Replacement Carbon Filter
- Filter/Cartridge Type Carbon Filter
- Filter Media Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28229
- Zoro # G1057971
- UPC # 697841108820
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
Details
Item | Color Changing Activated Carbon Filter |
Includes | Check Valve |
For Use With | 1YNC7 |
Product Type | Replacement Carbon Filter |
Filter/Cartridge Type | Carbon Filter |
Filter Media | Carbon |
Series | Aerosolv(R) |
Filters Out | Odors, VOCs |
Compatible Mfr Part Number | 28228 |
Description
Color Changing Activated Carbon Filter, Minimum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Height Not Applicable, Product Type Replacement Carbon Filter, Includes Check Valve, Compatible Grainger Part Number 1YNC8, Compatible Mfr Part Number 28228, Outside Diameter Not Applicable, Filter Life Not Applicable, Series Aerosolv(R), Filter Media Carbon, Filter/Cartridge Type Carbon Filter, Filters Out Odors, VOCs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1200)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Extra Large (20026 XL)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y2X)
- C.H. HANSON CH Hanson 19000 1000 ft. Yellow Caution Tape (162076)
- JUSTRITE AEROSOLV Colorimetric Indicator Replacement Cartridge, 2PK (DRM666)
- JUSTRITE ProSolv Propane Cylinder Recycling System (DRM429)
- JUSTRITE Aerosol Can Recycling System, 9" H, 18" W (28100)
- JUSTRITE Aerosolv Repair Kit Aeroprene Gasket (DRM987-VTG)
- JUSTRITE Aerosolv Standard Aerosol Can Recycling System (28202)
- JUSTRITE Aerosolv Maintenance Repair Kit (28200)
- JUSTRITE Coalescing/Carbon Filter, Dual Compliant (28228)
- Justrite Aerosol Can Recycling Equipment