Shop All Aerosol Can Recycling Equipment
Justrite
Coalescing/Carbon Filter, Dual Compliant
Mfr # 28228
Zoro # G1999742
product price: $259.30
/ea
Free Shipping & Returns
$259.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check Valve
- For Use With 1YNC7
- Compatible Mfr Part Number 28231
- Filters Out Odors, VOCs
- Filter/Cartridge Type Carbon Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 28228
- Zoro # G1999742
- UPC # 697841108813
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
Details
Item | Combination Coalescing/Carbon Filter |
Includes | Check Valve |
For Use With | 1YNC7 |
Compatible Mfr Part Number | 28231 |
Filters Out | Odors, VOCs |
Filter/Cartridge Type | Carbon Filter |
Filter Media | Carbon |
Series | Aerosolv(R) |
Description
Combination Coalescing/Carbon Filter, Minimum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Height Not Applicable, Product Type Coalescing Cartridge with Carbon Filter, Includes Check Valve, Compatible Grainger Part Number 22UP56, Compatible Mfr Part Number 28231, Outside Diameter Not Applicable, Filter Life Not Applicable, Series Aerosolv(R), Filter Media Carbon, Filter/Cartridge Type Carbon Filter, Filters Out Odors, VOCs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Lens, Inner, Nova 3, PK10 (NV3-722)
- ZORO SELECT Lockout Padlock, KA, Red, 1-7/16"H (48JR18)
- SANITA KARL PU Men's Open Back Clog in Black, Size 9.5-10, PR (1500050-002-44)
- SKECHERS Work Shoes, 10, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 10)
- JUSTRITE Dual Aerosol Can Disposal with Counter (28231)
- JUSTRITE Aerosolv Standard Aerosol Can Recycling System (28202)
- JUSTRITE Replacement Gasket, Neoprene (28216)
- JUSTRITE Aerosol Can Disposal with Counter (28230)
- JUSTRITE Aerosolv Maintenance Repair Kit (28200)
- JUSTRITE Carbon Cartridge and Filter, 6" H, 6" OD (28102)
- PIG Filter, For PIG(R) Aerosol Can Recycler (DRM1265)
- Justrite Safety Storage