Shop All Dip Tanks
Justrite
Cleaning/Dip Tank, Benchtop, 8 gal.
Mfr # 27608
Zoro # G2560616
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Tank Type Dip Tank
- Can Material Steel
- Can Capacity 8 gal
- Height 14 1/4 in
- Outside Dia. 15 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 1/4 in |
Outside Dia. | 15 5/8 in |
Overall Height | 14 1/4 in |
Can Diameter | 15 5/8 in |
Details
Item | Dip Tank |
Cleaning Tank Type | Dip Tank |
Can Material | Steel |
Can Capacity | 8 gal |
Can Color | Red |
Safety Can Mounting Style | Portable |
Standards | FM, TUV |
Color | Red |
Includes | Fusible Link |
Capacity | 8 gal |
Material Finish | Powder Coated |
Product Type | Parts Dip Tank |
Number Of Chambers | 1 |
Lid Features | Fusible Link |
Description
Dip Tank, Capacity 8 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 14 1/4 in, Number Of Chambers 1, Can Diameter 15 5/8 in, Cleaning Tank Type Dip Tank, Includes Fusible Link, Lid Features Fusible Link, Product Type Parts Dip Tank, Standards FM, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor Combo Weld Jkt, Royal/Blk, Ctn/Leather, L (231082)
- NORTH BY HONEYWELL NorthFlex Cold Grip NF11HD Foam PVC 34 Coated Insulated Gloves (NF11HD/8M)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (SFF-X91-011)
- REFRIGIWEAR Coverall Suit With Hood Navy Large (0381RNAVLAR)
- JUSTRITE Drain Can, 3 Gal., Red, Galvanized Steel (10903)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 2 gal. (27712)
- JUSTRITE Rinse Tank, Benchtop, 11 gal. (27311)
- JUSTRITE Steel Dip Tank ext. dia. 9.38" x 5.5" H (CAN132)
- JUSTRITE Drain Can Cover For 3TAY9, Steel (11176)
- JUSTRITE Rinse Tank Basket, Steel (27005)
- JUSTRITE Steel Wash Tank with Basket ext. dia. 9.38" x 10" H (CAN135)
- Justrite Dip Tanks