Shop All Dip Tanks
Justrite
Cleaning/Dip Tank, Benchtop, 1 gal.
Mfr # 27601
Zoro # G0894747
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaning Tank Type Dip Tank
- Can Material Steel
- Can Capacity 1 gal
- Height 5 1/2 in
- Outside Dia. 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 1/2 in |
Outside Dia. | 9 3/8 in |
Overall Height | 5 1/2 in |
Can Diameter | 9 3/8 in |
Details
Cleaning Tank Type | Dip Tank |
Item | Dip Tank |
Can Material | Steel |
Can Capacity | 1 gal |
Can Color | Red |
Safety Can Mounting Style | Portable |
Standards | FM, TUV |
Capacity | 1 gal |
Includes | Fusible Link |
Color | Red |
Material Finish | Powder Coated |
Product Type | Parts Dip Tank |
Number Of Chambers | 1 |
Lid Features | Fusible Link |
Description
Dip Tank, Capacity 1 gal, Safety Can Mounting Style Portable, Can Material Steel, Material Finish Powder Coated, Color Red, Overall Height 5 1/2 in, Number Of Chambers 1, Can Diameter 9 3/8 in, Cleaning Tank Type Dip Tank, Includes Fusible Link, Lid Features Fusible Link, Product Type Parts Dip Tank, Standards FM, TUV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A6 (GPD682-11)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0026YB)
- SAFE HANDLER High Visibility Gloves, Large/X-Large, PR (BLSH-MSRG-11-LXL)
- YOUNGSTOWN GLOVE High Visibility Performance Gloves, Safety Lime, Winter, XX-Large, Lime/Black (08-3710-10-XXL)
- JUSTRITE Rinse Tank Sediment Screen, Steel (27006)
- JUSTRITE Dip Tank, Benchtop, 5 gal. (27606)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 3-1/2 gal. (27603)
- JUSTRITE Twin Chamber Rinse Tank, Floor, 8 gal. (27140)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 3-1/2 gal. (27713)
- JUSTRITE Drain Can Cover For 3TAY9, Steel (11176)
- JUSTRITE Drain Can, 5 Gal., Red, Galvanized Steel (10905)
- Justrite Safety Storage