Shop All Smoking Receptacles & Shelters
Justrite
Cigarette Receptacle, 6 gal., White
Mfr # 26626W
Zoro # G5431614
product price: $153.78
/ea
Free Shipping & Returns
$153.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 6 gal
- Height 17 3/4 in
- Width 12 1/4 in
- Base Dia. 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 26626W
- Zoro # G5431614
- UPC # 697841009646
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 17 3/4 in |
Width | 12 1/4 in |
Base Dia. | 12 1/4 in |
Container Depth | 17 3/4 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 6 gal |
Color | White |
Specific Container Material | Aluminum, Steel |
Item | Cigarette Receptacle Drum |
Includes | Aluminum Head, Grill Guard |
Top Design | Funnel Top |
Number of Openings | 1 |
Series | Cease-Fire |
Container Strength | Medium Duty |
Shape | Round |
Material | Steel |
Standards | FM Approved, UL Listed |
Finish | Powder Coated |
Container Product Grouping | Cigarette Receptacle Drum |
Material Grouping | Metal |
Description
Cigarette Receptacle Drum, Free-Standing, White, 6 gal, Height 17 3/4 in, Width 12 1/4 in, Base Dia. 12 1/4 in, Container Depth 17 3/4 in, Metal, Aluminum, Steel, Powder Coated, Number of Openings 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 20 ft x 20 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-20X20)
- LIPPERT 15FT LED FAB LIGHT KIT BK (674282)
- MTD Axle Asm-Lh (638-04003AP)
- AMDRO Corry's Slug and Snail Killer 1.75 lb (100511427)
- JUSTRITE Cigarette Receptacle, 5 gal Capacity, 38 1/2 in H, 16 1/2 in W, 16 1/2 in Base Dia, Black (26811R)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Tan (26806B)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Green (26806G)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Green (26800G)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Pewter (26806)
- JUSTRITE Cigarette Receptacle, 4-1/2 gal., Gray (26624G)
- SMOKERS OASIS Cigarette Receptacle, 1-3/4 gal., Black (TBH04)
- Justrite Smoking Receptacles & Shelters