Shop All Smoking Receptacles & Shelters
Justrite
Cigarette Receptacle, 55 gal., Gray
Mfr # 26054
Zoro # G1733487
Sold in multiples of 3 for $1,056.00
Free Shipping & Returns
$1,056.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Container Mounting Style Free-Standing
- Capacity 55 gal
- Height 34 1/2 in
- Width 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 26054
- Zoro # G1733487
- UPC # 697841008977
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 34 1/2 in |
Width | 34 1/2 in |
Base Dia. | 23 3/4 in |
Container Depth | 34 1/2 in |
Opening Size | 7-7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Container Mounting Style | Free-Standing |
Capacity | 55 gal |
Color | Gray |
Specific Container Material | Steel |
Finish | Powder Coated |
Material | Steel |
Container Strength | Medium Duty |
Standards | FM Approved, UL Listed |
Shape | Round |
Top Design | Open Top |
Number of Openings | 1 |
Item | Cigarette Receptacle Drum |
Container Product Grouping | Cigarette Receptacle Drum |
Material Grouping | Metal |
Description
Cigarette Receptacle Drum, Free-Standing, Gray, 55 gal, Height 34 1/2 in, Width 34 1/2 in, Base Dia. 23 3/4 in, Container Depth 34 1/2 in, Metal, Steel, Powder Coated, Number of Openings 1, Opening Size 7-7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Tampa Bay Buccaneers 9x9 Side Panel (630-48)
- K&H PET PRODUCTS Self-warming Pet Pad Oatmeal/Chocolate 21" x 17" x 1" (7991)
- DEWALT Chain Saw (DWCS600)
- VALTERRA Phoenix Faucets by Valterra PF232421 Single-Handle 4" Hybrid Tall Bathroom Faucet - Brushed Nickel (PF232421)
- JUSTRITE Cigarette Receptacle, 4 gal., Black (268503)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Pewter Gray (26800)
- JUSTRITE Cigarette Receptacle, 6 gal., Black (26626K)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Tan (26806B)
- JUSTRITE Anchoring Cable Kit, Silver (268505)
- JUSTRITE Cigarette Receptacle, 4-1/2 gal., Gray (26624G)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 19/32 gal., Silver (FG9W3200SSBLA)
- Justrite Smoking Receptacles & Shelters