Shop All Smoking Receptacles & Shelters
Justrite
Cigarette Receptacle, 4 gal., Silver
Mfr # 26802
Zoro # G4966735
product price: $43.57
/ea
$43.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 4 gal.
- Height 10 in
- Base Dia. 11"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 26802
- Zoro # G4966735
- UPC # 697841072190
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 10 in |
Base Dia. | 11" |
Opening Size | 11-3/4" |
Details
Container Mounting Style | Free-Standing |
Capacity | 4 gal. |
Color | Silver |
Item | Replacement Pail |
Container Strength | Medium Duty |
For Use With | Cigarette Receptacle Smoker Cease Fire |
Shape | Round |
Material | Galvanized Steel |
Number of Openings | 1 |
Standards | FM Approved |
Series | Smoker's Cease-Fire(R) |
Accessory Type | Replacement Pail |
Description
Replacement Pail, For Use With Cigarette Butt Receptacles, Color Silver, Height 10 in, Material Galvanized Steel, Smoker's Cease-Fire(R), Standards FM Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fan Asm Hsg Fr/Rr (753-08296)
- ANCRA CARGO Bulck Commercial Grade 28" Tarp Tie (95828)
- TRUPER FLORAL SHVL WDHDL 54.25"" (PRL-CG)
- WOODARD CM Uptown Coil Spr Rocker (RXWD-25)
- JUSTRITE Cigarette Receptacle, 5 gal Capacity, 38 1/2 in H, 16 1/2 in W, 16 1/2 in Base Dia, Black (26811R)
- JUSTRITE Ash/Trash Can, 30 gal., Gray (26014)
- JUSTRITE Cigarette Receptacle, 4 gal., Black (268503)
- JUSTRITE Cigarette Receptacle, 2-1/2 gal., Red (26810R)
- JUSTRITE 1 Gal. Smokers Cease-Fire Cigarette Receptacle, Black (26806D)
- JUSTRITE Cigarette Receptacle, 6 gal., Gray (26626G)
- EAGLE MFG Cigarette Receptacle, 1-1/4 gal., Black (1206BLACK)
- Justrite Smoking Receptacles & Shelters