Shop All Smoking Receptacles & Shelters
Justrite
Cigarette Receptacle, 4 gal., Black
Mfr # 268503
Zoro # G0004094
product price: $159.29
/ea
Free Shipping & Returns
$159.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 4 gal
- Height 38 in
- Width 12 in
- Base Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 268503
- Zoro # G0004094
- UPC # 697841127388
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 38 in |
Width | 12 in |
Base Dia. | 12 in |
Container Depth | 12 in |
Opening Size | 2 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 4 gal |
Color | Black |
Specific Container Material | Polyethylene |
Series | Elite |
Shape | Cylindrical bottom with elongated neck |
Includes | Stainless Steel Snuffer |
Finish | Powder Coated |
Top Design | Canopy Top |
Standards | FM Approved |
Material | Polyethylene |
Container Strength | Medium Duty |
Item | Cigarette Receptacle |
Number of Openings | 1 |
Material Grouping | Plastic |
Container Product Grouping | Cigarette Receptacle |
Description
Cigarette Receptacle, Free-Standing, Black, 4 gal, Height 38 in, Width 12 in, Base Dia. 12 in, Container Depth 12 in, Plastic, Polyethylene, Powder Coated, Number of Openings 1, Opening Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water/Garden Leader Hose (CWH075-12FF)
- GERSON TACK CLOTH BC/CC 20x16 (12/BX) (GE020002B)
- E-Z UP Vantage Shelter, 10x10 Ft., White Frame, Wh (VG3WH10WH)
- A.R. BLUE CLEAN Flow Switch, 5660 psi, 180 deg. F (MV60H)
- JUSTRITE Cigarette Receptacle, 4 gal., Tan (268502)
- JUSTRITE Cigarette Receptacle, 4 gal., Gray (268501)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal, Black (26800D)
- JUSTRITE Cigarette Receptacle, 6 gal., Black (26626K)
- JUSTRITE 1 Gal. Smokers Cease-Fire Cigarette Receptacle, Black (26806D)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 1 Gallon Black (26806D)
- CEASE-FIRE. JUSTRITE Cease-Fire Cigarette Butt Receptacle - 16-1/2 Dia.x38-1/2H - 4-Gallon Capacity - Beige (26800B)
- Justrite Smoking Receptacles & Shelters