Shop All Smoking Receptacles & Shelters
Justrite
Cigarette Receptacle, 4-1/2 gal., White
Mfr # 26624W
Zoro # G4742446
product price: $151.98
/ea
Free Shipping & Returns
$151.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 4 1/2 gal
- Height 14 1/4 in
- Width 14 1/4 in
- Base Dia. 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 26624W
- Zoro # G4742446
- UPC # 697841009578
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 14 1/4 in |
Width | 14 1/4 in |
Base Dia. | 12 1/4 in |
Container Depth | 14 1/4 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 4 1/2 gal |
Color | White |
Specific Container Material | Steel |
Container Strength | Medium Duty |
Series | Cease-Fire |
Includes | Aluminum Head, Grill Guard |
Item | Cigarette Receptacle Drum |
Finish | Powder Coated |
Standards | FM Approved, UL Listed |
Number of Openings | 1 |
Top Design | Funnel Top |
Material | Steel |
Shape | Round |
Container Product Grouping | Cigarette Receptacle Drum |
Material Grouping | Metal |
Description
Cigarette Receptacle Drum, Free-Standing, White, 4 1/2 gal, Height 14 1/4 in, Width 14 1/4 in, Base Dia. 12 1/4 in, Container Depth 14 1/4 in, Metal, Steel, Powder Coated, Number of Openings 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH CAB EarthKind Animal Repellent Granules For Rodents 2.5 oz (FC1P8T)
- MTD Fuel Solenoid (951-14676)
- GILMOUR HOSE END CAP MALE BRS (805034-1001)
- COLES Blazing Hot Bird Seed20# (BH20)
- JUSTRITE Anchoring Cable Kit, Silver (268505)
- JUSTRITE Ash Pail, 1 gal., Silver (26803)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Pewter Gray (26800)
- JUSTRITE Cigarette Receptacle, 2-1/2 gal., Red (26810R)
- JUSTRITE Cigarette Receptacle, 4 gal., Silver (26802)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 4 gal., Green (26800G)
- JUSTRITE Ash/Trash Can, 30 gal., Gray (26014)
- Justrite Smoking Receptacles & Shelters