Shop All Smoking Receptacles & Shelters
Justrite
Cigarette Receptacle, 2-1/2 gal., Red
Mfr # 26810R
Zoro # G2329555
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Mounting Style Free-Standing
- Capacity 2 1/2 gal
- Height 34 in
- Width 11 1/2 in
- Base Dia. 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 26810R
- Zoro # G2329555
- UPC # 697841105362
- Country of Origin United States
- Category Smoking Receptacles & Shelters
Dimensions
Height | 34 in |
Width | 11 1/2 in |
Base Dia. | 11 1/2 in |
Container Depth | 11 1/2 in |
Opening Size | 1-1/2 in |
Details
Container Mounting Style | Free-Standing |
Capacity | 2 1/2 gal |
Color | Red |
Specific Container Material | Galvanized Steel |
Includes | Galvanized Steel Pail Inner |
Series | Heavy-Duty |
Container Strength | Heavy Duty |
Standards | ADA compliant |
Shape | Cylindrical bottom with elongated neck |
Item | Cigarette Receptacle |
Finish | Powder Coated |
Top Design | Canopy Top |
Material | Galvanized steel |
Number of Openings | 2 |
Material Grouping | Metal, Plastic |
Container Product Grouping | Cigarette Receptacle |
Description
Cigarette Receptacle, Free-Standing, Red, 2 1/2 gal, Height 34 in, Width 11 1/2 in, Base Dia. 11 1/2 in, Container Depth 11 1/2 in, Metal, Plastic, Galvanized Steel, Powder Coated, Number of Openings 2, Opening Size 1-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter, 1 7/8 In. (100040)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- MTD Spring Kit-Idler (759-05087)
- PYLE Guitar Rack, PGST56 (PGST56)
- JUSTRITE Justrite Smokers Cease Fire Cigarette Butt Receptacle 26800B, 4 Gallon Beige (26800B)
- JUSTRITE Justrite® Heavy-Duty Steel Outdoor Ashtray, 5 Gallon, Red (26811R)
- JUSTRITE Smokers Cease-Fire Cigarette Receptacle, 1 gal., Pewter (26806)
- JUSTRITE Trash Can Top, Funnel, Stays Open, Slvr (26530)
- JUSTRITE Cigarette Receptacle, 4-1/2 gal., Gray (26624G)
- JUSTRITE Anchoring Cable Kit, Silver (268505)
- SAFCO 3 gal Steel Square Wastebasket, Ash Tray, Black (9696BL)
- Justrite Smoking Receptacles & Shelters