Shop All Cabinet Shelves
Justrite
Chemical Shelf, Includes 4gal Spill Slope
Mfr # 29903
Zoro # G1909671
product price: $121.89
/ea
Free Shipping & Returns
$121.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 33 lb
- Color Silver
- Includes 4 gal Spill Slope
- Material Steel
- Fits Brand Justrite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 29903
- Zoro # G1909671
- UPC # 697841130135
- Country of Origin United States
- Category Cabinet Shelves
Dimensions
Depth | 13 in |
Width | 14 in |
Dimensions (WxDxH) - Shelves | 14 in x 13 in x 2 in |
Height | 2 in |
Dimensions (WxD) - Shelves | 14 in x 13 in |
Details
Item | Safety Cabinet Shelf |
Load Capacity | 33 lb |
Color | Silver |
Includes | 4 gal Spill Slope |
Material | Steel |
Fits Brand | Justrite |
For Use With Mfr. Model Number | 8904022 |
Accessory Type | Shelf |
For Use With Cabinet/Locker Type | Corrosive Cabinets |
Compatible Mfr. Model Number | 8904022 |
For Use With Cabinet/Locker Capacity | 4 gal |
For Use With Product Type | Cabinet |
Spill Capacity | 0 gal |
Description
Safety Cabinet Shelf, Accessory Type Shelf, Color Silver, Compatible Mfr. Model Number 8904022, Depth 13 in, For Use With Cabinet/Locker Capacity 4 gal, For Use With Cabinet/Locker Type Corrosive Cabinets, For Use With Product Type Cabinet, Height 2 in, Includes 4 gal Spill Slope, Load Capacity 33 lb, Material Steel, Spill Capacity 0 gal, Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 In. W x 10 In. D Silver Epoxy Coated LocBoard Steel Shelf with 6 Holes for Garment Hangers (56120-SLV)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 18 3/4 in W, 10 1/2 in H, 28 1/2 in L, Red (SN2818-10 Red)
- TENNSCO Boltless Shelf, 24"D x 72"W x 2-1/4"H, Steel (ZBES-7224)
- SIMPSON STRONG-TIE Wedge Tie W1-R100 (W1-R100)
- JUSTRITE Spill Slope Steel Shelf (29974)
- JUSTRITE Chemical Shelf, Includes 15 Mini Slimline (29904)
- KESSEBOHMER Tray Champagne Metal 3-5/16W F/ Base Pullout, 2PK (2504740103)
- KESSEBOHMER Dispensa Trays 17W Chrome/Maple 2501540005, 2PK (2501540005)
- LYON Cabinet Shelf, 48 x 24 In (DD1161)
- LITTLE GIANT Cabinet Shelves, 61InW x 27InD x 78InH (SLC-2-2460)
- TENNSCO Shelf, 18 x 18 x 3/4 In., Gray (304 GRAY)
- Justrite Cabinet Shelves