Shop All Safety Cabinets
Justrite
ChemCor(TM) Stackable Cabinet, 22 Gal.
Mfr # 8923022
Zoro # G2142187
product price: $2,300.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,300.00
Free 30-Day Returns
Key Features
- Capacity 22 gal.
- Width 35"
- Depth 22"
- Height 35"
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8923022
- Zoro # G2142187
- UPC # 697841113138
- Country of Origin Unknown
- Category Safety Cabinets
Dimensions
Width | 35" |
Depth | 22" |
Height | 35" |
Exterior Width | 35 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 35 in x 22 in x 35 in |
Exterior Depth | 22 in |
Exterior Height | 35 in |
Description
Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 22 gal, Height 35 in, Width 35 in, Depth 22 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (KKC2FN-02-S)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-4000-595-BL)
- ENPAC Drum Spill Containment Pallet, 66gal, Yllw (5102-YE-D)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (54189)
- JUSTRITE Corrosive Safety Cabinet, 24", H (891702)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JUSTRITE Corrosive Safety Cabinet, Blue, Standard (892302)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1923X)
- Justrite Safety Storage