Shop All Safety Cabinets
Justrite
ChemCor(TM) Safety Cabinet, 45 Gal.
Mfr # 8945222
Zoro # G9173963
product price: $4,182.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,182.99
Free 30-Day Returns
Key Features
- Capacity 45 gal.
- Width 43"
- Depth 18"
- Height 65"
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8945222
- Zoro # G9173963
- UPC # 697841113879
- Country of Origin Unknown
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 18" |
Height | 65" |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Exterior Height | 65 in |
Exterior Depth | 18 in |
Description
Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Post Kit, 41" H, Red, Plastic Post (71005-6)
- WEST CHESTER PROTECTIVE GEAR PosiGrip Nitrile Coated Gloves Medium 8" L, 12PK (GLV315-M)
- PETZL ZigZag v2019 Mechanical Prusik For Tree Care Professionals (41248)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (417S0034BY)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894580)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Horizontal, 55 gal., Yellow (899300)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 Gal., Yellow (892300)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE SURE-GRIPĀ® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- JAMCO Flammable Safety Cabinet, 44 gal., Yellow (FM44YP)
- Justrite Safety Cabinets