Shop All Safety Cabinets
Justrite
ChemCor(TM) Safety Cabinet, 30 Gal.
Mfr # 8930022
Zoro # G2142178
product price: $2,794.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,794.99
Free 30-Day Returns
Key Features
- Capacity 30 gal.
- Width 43"
- Depth 18"
- Height 44"
- Safety Cabinet Standards OSHA, NFPA 30, FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8930022
- Zoro # G2142178
- UPC # 697841113312
- Country of Origin Unknown
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 18" |
Height | 44" |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Height | 44 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 44 in |
Description
Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 30 gal, Height 44 in, Width 43 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrier Tape, Woven, 2 In, x 200 ft, Yellow (BW2YBK200-200)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 485M86 (485M86)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- KEYSTONE SAFETY Polypropylene Coverall/Bunny Suit, Elastic Wrists, Attached Hood & Boots, Zipper Front, L, 25/Case (CVL-NW-B-LG)
- JUSTRITE Cabinet 22Gal Flammible Slim (892200)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 (896000)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 22 gal., Yellow (892320)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893010)
- Justrite Safety Storage