Shop All Safety Cabinets
Justrite
ChemCor(TM) Safety Cabinet, 22 Gal.
Mfr # 8922022
Zoro # G2258028
product price: $2,500.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Rated For Flammable Storage Yes
- Number of Shelves 3
- Sump Capacity 2.6 gal
- Number of Doors 1
- Standards FM, NFPA Code 30 Regulation, O Complies OSHA Regulation, SPCC, TUV, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8922022
- Zoro # G2258028
- UPC # 697841112940
- Country of Origin Unknown
- Category Safety Cabinets
Dimensions
Exterior Width | 23 1/4 in |
Exterior Height | 65 in |
Exterior Depth | 18 in |
Details
Rated For Flammable Storage | Yes |
Number of Shelves | 3 |
Sump Capacity | 2.6 gal |
Number of Doors | 1 |
Standards | FM, NFPA Code 30 Regulation, O Complies OSHA Regulation, SPCC, TUV, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, UL |
Door Type | Manual |
Material | Steel |
Item | Corrosives Safety Cabinet |
Finish | Powder Coated |
Color | Blue |
Includes | Adjustable Shelves, Haz-Alert(TM) Reflective Warning Labels |
Features | Adjustable Shelves |
NFPA 30 | Yes |
Door Closure Type | Manual |
NFPA 400 | No |
Storage Chemical Type | Corrosive Cabinet |
Storage Capacity | 22 gal |
EN Fire Rating | Non-Combustible |
Wall Construction | 18-Gauge Construction, Dual Wall, Welded |
Door Handle Type | Recessed Pull Handle |
Cabinet Format | Standard |
Description
Corrosive Cabinet, Safety Cabinet Type Slimline, Capacity 22 gal, Height 65 in, Width 23 1/4 in, Depth 18 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 3, Color Blue, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUE SOLUTIONS WallPro Magnetic 400, Black, 15' Red/White DANGER-KEEP OUT Belt (WPM400B-RWD150)
- TOUGH DUCK Safety Bib w/Flex Fabric, Fluor.XL (SB061)
- TILSATEC Cut Resistant Gloves, A6 Cut Level, Uncoated, 10, 1 PR (TTP230-WYH-100)
- TALON TRAX Size 4 Men's Steel Rubber Boot, Blue (445L26)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Corrosive Safety Cabinet, 22", H (890402)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 17 gal., Yellow (891720)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- EAGLE Flammables Safety Cabinet, Yellow (2610X)
- Justrite Safety Cabinets