Shop All Safety Cabinets
Justrite
ChemCor Stackable Cabinet, 30 gal.
Mfr # 8930222
Zoro # G3365864
product price: $2,700.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,700.00
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 43"
- Depth 18"
- Height 44"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8930222
- Zoro # G3365864
- UPC # 697841113466
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 18" |
Height | 44" |
Exterior Depth | 18 in |
Exterior Height | 44" |
Exterior Width | 43 in |
Description
Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 30 gal, Height 44 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Sign, 7" H, Rigid Plastic, Emergency Boiler Shutoff Inside Door Sign, Landscape, L-11767 (OS-NS-P-710-L-11767)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- EMPIRE LEVEL Barricade Tape, 300 ft L, 3 in W, Caution, Yellow Background (71-0301)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE Corrosive Safety Cabinet, 60 gal., Blue (896022)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 Gal., Gray (894503)
- JUSTRITE Emergency Safety Cabinet, 65 x 43 x 18, Manual, Orange (860001)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 4 Gal., Yellow (890420)
- JUSTRITE Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow (894510)
- Justrite Safety Cabinets