Shop All Safety Cabinets
Justrite
ChemCor Stackable Cabinet, 17 gal.
Mfr # 8917022
Zoro # G3365749
product price: $2,200.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,200.00
Free 30-Day Returns
Key Features
- Depth 18"
- Rated For Flammable Storage Yes
- Number of Doors 2
- Finish Powder Coated
- Standards FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8917022
- Zoro # G3365749
- UPC # 697841112773
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 18" |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Height | 24" |
Details
Rated For Flammable Storage | Yes |
Number of Doors | 2 |
Finish | Powder Coated |
Standards | FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV |
Material | Steel |
Color | Blue |
Item | Corrosive Safety Cabinet |
Includes | (4) Level Adjusting Feet and Hazardous Warning Label |
Number of Shelves | 1 |
Features | Adjustable Shelves |
Door Type | Manual |
Compliance | Complies with NFPA Code 30; FM Approval |
Cabinet Format | Stackable |
Storage Capacity | 17 gal |
Door Closure Type | Manual |
Description
Corrosive Cabinet, Safety Cabinet Type Stackable, Capacity 17 gal, Height 24 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Rubber Boots, Black, 8, Unisex, 10" H, PR (885999105017)
- DEWALT Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (DPG93-2D)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-WT-BK)
- ELECTROMARK Padlock Label, 3/4 In. H, 5 In. W, PK25, Y604357 (Y604357)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Cabinet, 31 gal, Flammable, Silver (884824)
- JUSTRITE Flammable Safety Cabinet, 17 gal., Red (891721)
- JUSTRITE Corrosive Safety Cabinet, 30 gal., Manual (893002)
- JUSTRITE Corrosive Cabinet, 2.4L Bottles, 19-1/2" H (24080)
- JUSTRITE SURE-GRIPĀ® EX FLAMMABLE SAFETY CABINET, CAP. 90 GALLONS, 2 SHELVES, 2 (899001)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- Justrite Safety Cabinets