Shop All Safety Cabinets
Justrite
ChemCor Stackable Cabinet, 12 gal.
Mfr # 8913022
Zoro # G3365688
product price: $1,890.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,890.00
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 43"
- Depth 18"
- Height 18"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8913022
- Zoro # G3365688
- UPC # 697841112469
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 18" |
Height | 18" |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Height | 18 in |
Description
Corrosive Cabinet, Safety Cabinet Type Stackable, Capacity 12 gal, Height 18 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 0, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, 7, 1 PR (11-731)
- ZORO SELECT Replacement Liner, Size 12, Black, PR (L8592A70-001)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Mirror Polarized (ODIN-PZ)
- GEMPLERS GEMPLER'S Maine Lawn Pesticide Application Signs (P55RU25 W/GR)
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H (24180)
- JUSTRITE Corrosive Safety Cabinet, Blue, 18", H (891302)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Flammable Safety Cabinet, 23 gal., Yellow, Material: Galvanized steel (883600)
- JAMCO Corrosive Safety Cabinet, 6 gal., Blue (CK06BP)
- Justrite Safety Cabinets