Shop All Safety Cabinets
Justrite
ChemCor Safety Cabinet, 60 gal., Safety Cabinet Type: Standard
Mfr # 8960222
Zoro # G3365873
product price: $4,100.00
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,100.00
Free 30-Day Returns
Key Features
- Depth 34"
- Rated For Flammable Storage Yes
- Finish Powder Coated
- Includes (4) Level Adjusting Feet and Hazardous Warning Label, Polyethylene Work Tray
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8960222
- Zoro # G3365873
- UPC # 697841114388
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Depth | 34" |
Exterior Width | 34 in |
Exterior Depth | 34 in |
Exterior Height | 65" |
Details
Rated For Flammable Storage | Yes |
Finish | Powder Coated |
Includes | (4) Level Adjusting Feet and Hazardous Warning Label, Polyethylene Work Tray |
Number of Doors | 2 |
Item | Corrosive Safety Cabinet |
Color | Blue |
Standards | FM, UL, NFPA Code 30 Regulation, O Complies OSHA Regulation, U Complies with International Fire Code of NFPA 1 Uniform Fire Code, SPCC, TUV |
Material | Steel |
Door Type | Self-Closing |
Features | Adjustable Shelves |
Number of Shelves | 2 |
Compliance | Compliant with International, NFPA 1, NFPA Code 30, FM Approved |
Cabinet Format | Standard |
Door Closure Type | Self-Closing |
Storage Capacity | 60 gal |
Description
Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 In., Width 34 In., Depth 34 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Bib, F10, White (18155)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (300S07)
- IMPACTO Finger Cots, White, L, 5 in. L (20031100040)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- JUSTRITE Flammable Safety Cabinet, 45 gal., Yellow (8945008)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, (2)55 gal., Yellow (899160)
- JUSTRITE Justrite Flammable Cabinet With Manual Close Double Door 45 Gallon (894500)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- JUSTRITE Flammable Cabinet, 54 gal., Red (895401)
- Justrite Safety Storage