Shop All Safety Cabinets
Justrite
ChemCor Safety Cabinet, 60 gal., Color: Blue
Mfr # 8960022
Zoro # G3365934
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,500.00
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Width 34"
- Depth 34"
- Height 65"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 8960022
- Zoro # G3365934
- UPC # 697841114241
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 34" |
Depth | 34" |
Height | 65" |
Exterior Width | 34 in |
Exterior Height | 65" |
Exterior Depth | 34 in |
Description
Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 In., Width 34 In., Depth 34 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, White (KIT213)
- 3M E-A-R Ear Plugs, 200 PK (10080529120868)
- STEINER Welding Jacket, Black, Cotton, 2XL (1160-2X)
- SPEAKMAN Faucet-Mounted Eyewash Station (SEF-1800-8-LFNA)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 Gal., Yellow (899080)
- JUSTRITE Corrosive Safety Cabinet, 45 gal., Blue (894502)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- JUSTRITE Flammable Cabinet, 90 gal., Red (899021)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893020)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- CONDOR Paint and Ink Safety Cabinet, Wall Mount (491M78)
- Justrite Safety Cabinets