Shop All Safety Cabinets
Justrite
ChemCor Safety Cabinet, 45 gal.
Mfr # 8945022
Zoro # G3365907
product price: $3,000.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,000.00
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Width 43"
- Depth 18"
- Height 65"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8945022
- Zoro # G3365907
- UPC # 697841113749
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 18" |
Height | 65" |
Exterior Width | 43 in |
Exterior Height | 65" |
Exterior Depth | 18 in |
Description
Corrosive Cabinet, Safety Cabinet Type Standard, Capacity 45 gal, Height 65 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- MILLER ELECTRIC Welding Bib Apron, Classic Cloth, 100% Cotton, Fabric Weight 9 oz, 1 Pocket, 35 in Length, Black (247149)
- KLEENGUARD G60 Purple Nitrile Gloves, 230 mm Len, Med/Size 8, Black/White, PK12 (KCC 97431)
- BRADY Lockout Hasp, 6 Lock, Green, PK5 (65973)
- JUSTRITE Corrosive Safety Cabinet, Under Counter (892322)
- JUSTRITE Flammable Cabinet, Slimline, Self-Closing (892220)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- JUSTRITE Sure-Grip EX Flammable Cabinet, Vertical, 55 gal., Yellow (896200)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- JUSTRITE EAGLE E, CABINET, ACID CMP 12G, MN BLU (CRA1925X)
- GLOBAL INDUSTRIAL 45 Gallon Flammable Cabinet, Manual Close, 43W x 18D x 65H (298541)
- Justrite Safety Cabinets