Shop All Safety Cabinets
Justrite
ChemCor Safety Cabinet, 4 gal.
Mfr # 8904022
Zoro # G3364699
product price: $1,330.00
/ea
Free Shipping & Returns
$1,330.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal
- Width 17"
- Depth 17"
- Height 22"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8904022
- Zoro # G3364699
- UPC # 697841112070
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 17" |
Depth | 17" |
Height | 22" |
Exterior Depth | 17 in |
Exterior Height | 22 in |
Exterior Width | 17 in |
Description
Corrosive Cabinet, Safety Cabinet Type Bench Top, Capacity 4 gal, Height 22 In., Width 17 In., Depth 17 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Visitor Parking Only (TM624J)
- EZ LINE Bucko Banners (Windshield Banners): Managers Special (295-MANA)
- WERNER Softcoil Single Leg Lanyard Energy 6ft (C351200)
- SUNDSTROM SAFETY Polycarbonate Visor (SR 366)
- JUSTRITE Hazard Material Safety Cabinet, 15 gal., Blue (861528)
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel (892202)
- JUSTRITE Cabinet, Pesticide, Green, 45 Gallon (894504)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Flammable Cabinet, 96 Gal., Yellow (896030)
- JUSTRITE Justrite 60 Gallon 2 Door, Manual, Paint & Ink Cabinet, 43"W x 18"D x 65"H, Yellow (894510)
- JUSTRITE Flammable Cabinet, 30 gal., Red (893301)
- Justrite Safety Storage