Shop All Safety Cabinets
Justrite
ChemCor Safety Cabinet, 17 gal.
Mfr # 8917222
Zoro # G3366047
product price: $2,500.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,500.00
Free 30-Day Returns
Key Features
- Capacity 17 gal
- Width 43"
- Depth 18"
- Height 24"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8917222
- Zoro # G3366047
- UPC # 697841112858
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 43" |
Depth | 18" |
Height | 24" |
Exterior Height | 24" |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Description
Corrosive Cabinet, Safety Cabinet Type Bench Top, Capacity 17 gal, Height 24 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-M)
- MCR SAFETY Beige Driver Syn Leather Red Fle, M, PK12 (3750M)
- CAIMAN Hi-Vis Mechanics Gloves, M, Yellow/White (2919 M)
- ZORO SELECT 2.5" Diameter Red Stanchion, 6 pk (96405-6)
- JUSTRITE Type 1 Steel Safety Can For Flammables, 5 Gallon, Stainless Steel Flame Arrester, Self-Close Lid, Ye (7150200)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- JUSTRITE Hazard Material Safety Cabinet, 12 gal., Blue (861228)
- JUSTRITE Flammable Cabinet, 40 Gal., Yellow (893030)
- JUSTRITE Paints and Inks Cabinet, 60 gal., Red (894531)
- JUSTRITE Corrosive Safety Cabinet, 12 gal., Blue (891222)
- JUSTRITE Corrosive Safety Cabinet, 65", H, Blue (899002)
- Justrite Safety Storage