Shop All Safety Cabinets
Justrite
ChemCor Safety Cabinet, 12 gal., Depth: 18"
Mfr # 8912222
Zoro # G3364665
product price: $1,910.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,910.00
Free 30-Day Returns
Key Features
- Capacity 12 gal
- Width 23-1/4"
- Depth 18"
- Height 35"
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # 8912222
- Zoro # G3364665
- UPC # 697841112384
- Country of Origin United States
- Category Safety Cabinets
Dimensions
Width | 23-1/4" |
Depth | 18" |
Height | 35" |
Exterior Width | 23-1/4 in |
Exterior Depth | 18 in |
Exterior Height | 35" |
Description
Corrosive Cabinet, Safety Cabinet Type Under Counter, Capacity 12 gal, Height 35 In., Width 23-1/4 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Blue, Number of Doors 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign No Smoking 5X7In Plastic (D-20)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Rigid Plastic (DL149BR)
- BULLARD Faceshield Visor, 10" W, 14" H, Clear (1040)
- CAIMAN Welding Jacket, S, Navy, 36" to 38" Chest (3000-3)
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue (894522)
- JUSTRITE Haz Material Safety Cabinet, 22 Gal, Blue (862328)
- JUSTRITE Flammable Safety Cabinet, 15 gal., Yellow (891520)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 30 Gal., Yellow (893000)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- JUSTRITE Flammable Safety Cabinet, 22 Gal., Yellow (892200)
- JUSTRITE Corrosive Safety Cabinet, Blue, 65", H (899022)
- Justrite Safety Cabinets