Shop All Cable Protectors
Justrite
Checkers Guard Dog5 CH Cable Protector Orange LidBlack Base
Mfr # GD5X125-O/B
Zoro # G902702665
original price:
$381.99
5% off
new price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 5
- Load Capacity 21000 lb/Axle
- Color Orange Lid / Black Base
- Max. Cable Dia. 1.325 in
- Length 39.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # GD5X125-O/B
- Zoro # G902702665
- UPC # 812958004227
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.325 in |
Length | 39.5 in |
Width | 19.5 in |
Channel Width | 1.339 |
Height | 2.13 in |
Details
Number of Channels | 5 |
Load Capacity | 21000 lb/Axle |
Color | Orange Lid / Black Base |
Connection Style | Dog Bone Connector |
Description
CHECKERS GUARD DOG®5 CH CABLE PROTECTOR -ORANGE LID/BLACK BASE HEAVY DUTY 5 CHANNEL CABLE PROTECTORS ARE THE EASY WAY TO PROTECT VALUABLE ELECTRICAL CABLES AND HOSE LINES FROM DAMAGE WHILE PROVIDING A METHOD OF SAFE CROSSING FOR CONSTANT VEHICLE AND PEDESTRIAN TRAFFIC. MODULAR SYSTEM WITH HEAVY DUTY DOG BONE CONNECTORS ALLOWS YOU TO EXTEND YOUR SYSTEM TO ANY DESIRED LENGTH. CHANNEL SIZE IS 1.339" X 1.325". WITH HINGED LID DESIGN, EACH CABLE/HOSE LINE CAN EASILY BE SEPARATED IN ITS OWN PROTECTIVE CHANNEL TO ENSURE SAFETY. INCLUDES RECESSED CARRYING HANDLE UNDERNEATH AND PATENTED 5-BAR TREAD SURFACE FOR MAXIMUM TRACTION. SYSTEM IS LIGHTWEIGHT AND EASY TO TRANSPORT, SETUP, DISASSEMBLE, AND STORE. IDEAL FOR USE IN AMUSEMENT PARKS, ENTERTAINMENT VENUES, SPORTING EVENTS, AND IN MOST PUBLIC, COMMERCIAL, INDUSTRIAL, CONSTRUCTION, AND UTILITY APPLICATIONS. (ORANGE LID WITH BLACK BASE)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 40-in 175-lb, Black, 25 Standard Nylon Tie (220252)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU18-10FX)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Gray color - Nylon - 50 Lbs Tensile Strength (CT265CL-GRAY)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1/2In (UNY50NR-A)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange (FL1X4-O)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- PANDUIT Corrugated Loom Tubing, .35"x100ft L, Org (CLT35F-C3)
- Justrite Cable Protectors