Shop All Cable Protectors
Justrite
Checkers Guard Dog 5 Channel ADA Cable Protectors
Mfr # GD5X125-ADA-O/B
Zoro # G405656939
original price:
$460.48
5% off
new price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 21000 lb/Axle
- Number of Channels 5
- Color Orange Lid / Black Base
- Max. Cable Dia. 1.325 in
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # GD5X125-ADA-O/B
- Zoro # G405656939
- UPC # 812958008966
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.325 in |
Length | 20 in |
Width | 50 in |
Channel Width | 1.339 |
Height | 1.88 in |
Details
Load Capacity | 21000 lb/Axle |
Number of Channels | 5 |
Color | Orange Lid / Black Base |
Connection Style | Dog Bone Connector |
Description
, gd5x125-ada features ada/dda compliant accessibility ramps built in interconnects directly to standard ramp yellow jacket and guard dog 5-channel protects cables/hoses up to 1.325" outside dia. dog bone connectors 18" modular sections extend to any length reinforced hinged lid for easy cable placement all-weather polyurethane construction recessed carrying handle on underside patented 5-bar tread surface for traction easy to setup, transport, and store
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Switch and Harness (48532)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SSAC)
- PROTO ADAPTER 1/2F X 3/8M (PO5254)
- NVENT HOFFMAN Compact Series 2 Set-Up Joint, fits 45x60mm, Lt Gray, Aluminum (CCS2SJLG)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange (FL1X4-O)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Taupe (CC-SC-4-6-TP)
- Justrite Cable Protectors