Shop All Cable Protectors
Justrite
Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY
Mfr # GG5X125-Y/GRY
Zoro # G802595695
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Channels 5
- Load Capacity 10000 lb/Axle
- Color Yellow Lid / Grey Base
- Max. Cable Dia. 1.25 in
- Length 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Justrite
- MFR # GG5X125-Y/GRY
- Zoro # G802595695
- UPC # 812542020046
- Country of Origin China
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1.25 in |
Length | 39 in |
Width | 16.44 in |
Channel Width | 1.25 |
Height | 1.59 in |
Details
Number of Channels | 5 |
Load Capacity | 10000 lb/Axle |
Color | Yellow Lid / Grey Base |
Connection Style | Ergonomic Gripper Connector |
Description
CHECKERS GRIP GUARD® 5 CHANNEL CABLE PROTECTOR, GG5X125-Y/GRY PATENT-PENDING GRIPPER CONNECTOR SYSTEM WITH EASY HAND-CONFORMING GRIP, AT ONLY 14 LBS. THIS IS THE WORLD'S LIGHTEST 5-CHANNEL CABLE PROTECTOR BY UP TO 72%, REDUCED WEIGHT MEANS LOWER SHIPPING COSTS, AND LESS FATIGUE DURING SETUP AND TEARDOWN, NEW SNAP FIT PATENT-PENDING HINGED LID,. NO FIBERGLASS ROD REQUIRED TO REPLACE THE LID, PATENTED 5-BAR TREAD PATTERN FOR MAXIMUM TRACTION, PROTECTS CABLES AND HOSES UP TO 1.25" OUTSIDE DIAMETER, YELLOW LID AND GRAY COLOR BASE, MANUFACTURED IN THE USA USING A CLOSED-MOLD MANUFACTURING PROCESS THAT CREATES A CONSISTENT, CLEAN, AND AESTHETICALLY-PLEASING PART, MADE FROM TOUGH, HIGH IMPACT ABSORBING, NON-CONDUCTIVE POLYURETHANE, RESISTANT FROM OIL, FUELS AND LUBRICANTS, RECESSED CARRYING HANDLE MOLDED IN TO THE UNDERSIDE OF THE PROTECTOR, MOLDED-IN TRIP AND ELECTRICAL WARNING SYMBOLS, OPTIONAL ANTI-SLIP TRACTION KITS FOR USE ON CARPET OR SLICK SURFACES, CUSTOM LOGO AND COLORS AVAILABLE, CE CERTIFIED, ROHS AND SVHC COMPLIANT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8 AWG Nylon Ring Terminal 1/4" Stud PK10 (MN8-14R/SX)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-10)
- SCHNEIDER ELECTRIC NO/NC Yellow Pendant Control Station (XACA205)
- JUSTRITE 5-Channel Heavy Duty Cable Guard, 36"L x 20"W x 2-5/16"H, Yellow/Orange (CP5X125-Y/O)
- JUSTRITE Guard Dog 3 CH Drop Over - Black (GD3-DO-B)
- JUSTRITE Guard Dog® Low Profile, 5 CH - Orange Lid/Black Base - ADA Ramps (GD5X75-O/B)
- JUSTRITE Checkers Guard Dog5 CH Cable Protector Orange LidBlack Base (GD5X125-O/B)
- JUSTRITE Diamondback® Tunnel Only For 6.5" Line (UHB5060T)
- JUSTRITE Fastlane® Drop Over Cable Protector 1 CH 10.75"W - Orange (FL1X4-O)
- GLOBAL INDUSTRIAL 3-Channel Heavy-Duty Cable Protector, 32,600 lbs. Cap., Black & Yellow (670619)
- Justrite Cable Protectors