Shop All Vacuum Parts
Justrite
Can Head, 55 G
Mfr # 26555
Zoro # G2111943
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 7-7/8 in -dia opening
- Type Head Only for 55 Gal Receptacle
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Justrite
- MFR # 26555
- Zoro # G2111943
- UPC # 697841009257
- Country of Origin United States
- Category Vacuum Parts
Details
Item | Can Head |
Includes | 7-7/8 in -dia opening |
Type | Head Only for 55 Gal Receptacle |
Material | Aluminum |
Description
Can Head, Head Only for 55 Gal Receptacle, Dia. 24 In., Capacity 55, Material Aluminum, Opening Size 7-7/8 In., Includes 7-7/8 In.-dia. opening
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Jug, 1 gal, Concentrated, Water Based, Non Toxic (KK012)
- ACTIVEAIRE Sunscape Refill Cartridge, Sunscape Yellow, PK 12 (GPC48251)
- AMETEK VAC MOTOR - TF 120V 1STG 5.7 - 116881-50 (116455-50)
- SCHAEFER BRUSH COPPER TUBING CLEANING BRUSH 1 IN (00649SX)
- SANITAIRE Charger, For use with Vacuum Cleaner (3008)
- AMETEK VAC MOTOR - PD 120V 2STG 5.7 - VMAX CLASSIC (116336-01)
- PROTEAM Super Coach Pro 6, 6 qt. Backpack Vacuum w/ ProBlade Hard Surface & Carpet Tool Kit (107535)
- WORKSHOP WET/DRY VACS 1-7/8-Inch x 7-Feet Locking Wet/Dry Vac Hose for Wet/Dry Shop Vacuums (WS17820A)
- SANITAIRE Supply Cord and Terminal (3868032)
- 3M Vacuum Hose 28393, 1 in ID x 60ft, 1/pk (28393)
- SANITAIRE Wand, Straight (140703)
- Justrite Vacuum Parts